Zoro Homepage

Compression Spring Music Wire, PK5, C01400161000S

  • Mfr # C01400161000S

  • Zoro # G601842099


product price: $14.39
/pk 5, $2.88/ea
Sold in multiples of 13 for $187.07

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.14 in
Wire Dia.
0.016 in
Large Outside Dia.
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01400161000S
Zoro #
G601842099
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.14 in
Wire Dia.
0.016 in
Large Outside Dia.
0.14 in
Compressed Length
0.6 in
For Rod Size
27/250 in
Load @ 50% Free Length (Lbs.)
1.46 lb
Inside Diameter
0.11 in
Wire Diameter
0.02 in
Outside Diameter
0.14 in
Free Length
1 in
Compatible Rod Size
7/64 in

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.