Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01720160340M

  • Mfr # C01720160340M

  • Zoro # G901842003


product price: $14.25
/pk 5, $2.85/ea
Sold in multiples of 14 for $199.50

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.172 in
Wire Dia.
0.016 in
Large Outside Dia.
0.172 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01720160340M
Zoro #
G901842003
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/32 in
Outside Dia.
0.172 in
Wire Dia.
0.016 in
Large Outside Dia.
0.172 in
Compressed Length
0.15 in
For Rod Size
7/50 in
Load @ 50% Free Length (Lbs.)
1.05 lb
Compatible Rod Size
9/64 in
Inside Diameter
0.14 in
Wire Diameter
0.02 in
Free Length
11/32 in
Outside Diameter
0.17 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
6.2 lb/in
Deflection @ Load
0.194 in
Load @ Solid (Lbs.)
1.2 lb
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Squared and Not Ground
Finish
Oil
Load (Lbs.)
1.2 lb
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.