Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01880250590M

  • Mfr # C01880250590M

  • Zoro # G901843567


product price: $16.29
/pk 5, $3.26/ea
Sold in multiples of 12 for $195.48

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.188 in
Wire Dia.
0.025 in
Large Outside Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01880250590M
Zoro #
G901843567
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19/32 in
Outside Dia.
0.188 in
Wire Dia.
0.025 in
Large Outside Dia.
0.188 in
Compressed Length
0.33 in
Load @ 50% Free Length (Lbs.)
4.72 lb
For Rod Size
69/500 in
Outside Diameter
0.19 in
Wire Diameter
0.03 in
Inside Diameter
0.14 in
Free Length
19/32 in
Compatible Rod Size
9/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
16 lb/in
Load (Lbs.)
4.17 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Load @ Solid (Lbs.)
4.17 lb
Wire Type
Round
Deflection @ Load
0.261 in
Finish
Oil
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.