Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01880251000M

  • Mfr # C01880251000M

  • Zoro # G801843230


product price: $15.59
/pk 5, $3.12/ea
Sold in multiples of 12 for $187.08

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.188 in
Wire Dia.
0.025 in
Large Outside Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01880251000M
Zoro #
G801843230
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.188 in
Wire Dia.
0.025 in
Large Outside Dia.
0.188 in
Compressed Length
0.56 in
Load @ 50% Free Length (Lbs.)
4.7 lb
For Rod Size
69/500 in
Wire Diameter
0.03 in
Free Length
1 in
Inside Diameter
0.14 in
Compatible Rod Size
9/64 in
Outside Diameter
0.19 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
9.4 lb/in
Load @ Solid (Lbs.)
4.17 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Deflection @ Load
0.444 in
Wire Type
Round
Item
Compression Spring
Load (Lbs.)
4.17 lb
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.