Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01880260313M

  • Mfr # C01880260313M

  • Zoro # G301843310


product price: $15.59
/pk 5, $3.12/ea
Sold in multiples of 12 for $187.08

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.188 in
Wire Dia.
0.026 in
Large Outside Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01880260313M
Zoro #
G301843310
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/16 in
Outside Dia.
0.188 in
Wire Dia.
0.026 in
Large Outside Dia.
0.188 in
Compressed Length
0.24 in
Load @ 50% Free Length (Lbs.)
3.68 lb
For Rod Size
17/125 in
Wire Diameter
0.03 in
Outside Diameter
0.19 in
Inside Diameter
0.14 in
Compatible Rod Size
9/64 in
Free Length
5/16 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
23.5 lb/in
Deflection @ Load
0.077 in
End Type
Closed, Ground
Item
Compression Spring
Wire Type
Round
Load (Lbs.)
1.8 lb
Load @ Solid (Lbs.)
1.8 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.