Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C02190250750S

  • Mfr # C02190250750S

  • Zoro # G901844854


product price: $16.39
/pk 5, $3.28/ea
Sold in multiples of 12 for $196.68

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.219 in
Wire Dia.
0.025 in
Large Outside Dia.
0.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02190250750S
Zoro #
G901844854
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.219 in
Wire Dia.
0.025 in
Large Outside Dia.
0.219 in
Compressed Length
0.39 in
For Rod Size
169/1000 in
Load @ 50% Free Length (Lbs.)
2.81 lb
Free Length
3/4 in
Compatible Rod Size
11/64 in
Outside Diameter
0.22 in
Wire Diameter
0.03 in
Inside Diameter
0.17 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
7.5 lb/in
Load (Lbs.)
2.72 lb
Load @ Solid (Lbs.)
2.72 lb
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Deflection @ Load
0.363 in
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.