Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C02340280560S

  • Mfr # C02340280560S

  • Zoro # G001845041


product price: $16.19
/pk 5, $3.24/ea
Sold in multiples of 12 for $194.28

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.234 in
Wire Dia.
0.028 in
Large Outside Dia.
0.234 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02340280560S
Zoro #
G001845041
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9/16 in
Outside Dia.
0.234 in
Wire Dia.
0.028 in
Large Outside Dia.
0.234 in
Compressed Length
0.3 in
For Rod Size
89/500 in
Load @ 50% Free Length (Lbs.)
3.27 lb
Outside Diameter
0.23 in
Free Length
9/16 in
Wire Diameter
0.03 in
Compatible Rod Size
11/64 in
Inside Diameter
0.17 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
11.7 lb/in
Deflection @ Load
0.257 in
Wire Type
Round
Finish
Plain
Load (Lbs.)
2.99 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
2.99 lb
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.