Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C02340281190M

  • Mfr # C02340281190M

  • Zoro # G201844226


product price: $15.69
/pk 5, $3.14/ea
Sold in multiples of 12 for $188.28

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.234 in
Wire Dia.
0.028 in
Large Outside Dia.
0.234 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02340281190M
Zoro #
G201844226
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/16 in
Outside Dia.
0.234 in
Wire Dia.
0.028 in
Large Outside Dia.
0.234 in
Compressed Length
0.59 in
For Rod Size
89/500 in
Load @ 50% Free Length (Lbs.)
3.99 lb
Wire Diameter
0.03 in
Inside Diameter
0.17 in
Free Length
1 3/16 in
Compatible Rod Size
11/64 in
Outside Diameter
0.23 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
6.7 lb/in
Wire Type
Round
Deflection @ Load
0.605 in
Item
Compression Spring
Finish
Oil
Load (Lbs.)
4.05 lb
End Type
Closed, Ground
Load @ Solid (Lbs.)
4.05 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.