Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C02340301230M

  • Mfr # C02340301230M

  • Zoro # G401844262


product price: $15.69
/pk 5, $3.14/ea
Sold in multiples of 12 for $188.28

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.234 in
Wire Dia.
0.03 in
Large Outside Dia.
0.234 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02340301230M
Zoro #
G401844262
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 15/64 in
Outside Dia.
0.234 in
Wire Dia.
0.03 in
Large Outside Dia.
0.234 in
Compressed Length
0.62 in
Load @ 50% Free Length (Lbs.)
5.6 lb
For Rod Size
87/500 in
Free Length
1 15/64 in
Outside Diameter
0.23 in
Wire Diameter
0.03 in
Inside Diameter
0.17 in
Compatible Rod Size
11/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
9.1 lb/in
Wire Type
Round
Load @ Solid (Lbs.)
5.55 lb
Deflection @ Load
0.61 in
Item
Compression Spring
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
5.55 lb
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.