Zoro Homepage

Compression Spring Music Wire, PK5, C02500200750S

  • Mfr # C02500200750S

  • Zoro # G301845369


product price: $14.49
/pk 5, $2.90/ea
Sold in multiples of 13 for $188.37

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.25 in
Wire Dia.
0.02 in
Large Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02500200750S
Zoro #
G301845369
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.25 in
Wire Dia.
0.02 in
Large Outside Dia.
0.25 in
Compressed Length
0.33 in
For Rod Size
21/100 in
Load @ 50% Free Length (Lbs.)
1.12 lb
Outside Diameter
0.25 in
Inside Diameter
0.21 in
Wire Diameter
0.02 in
Compatible Rod Size
13/64 in
Free Length
3/4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3 lb/in
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
1.27 lb
Load (Lbs.)
1.27 lb
Finish
Plain
Deflection @ Load
0.425 in
End Type
Squared and Not Ground
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.