Zoro Homepage

Compression Spring Music Wire, PK5, C02500201500M

  • Mfr # C02500201500M

  • Zoro # G601844567


product price: $13.69
/pk 5, $2.74/ea
Sold in multiples of 14 for $191.66

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.25 in
Wire Dia.
0.02 in
Large Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02500201500M
Zoro #
G601844567
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.25 in
Wire Dia.
0.02 in
Large Outside Dia.
0.25 in
Compressed Length
0.52 in
For Rod Size
21/100 in
Load @ 50% Free Length (Lbs.)
1.31 lb
Compatible Rod Size
13/64 in
Inside Diameter
0.21 in
Outside Diameter
0.25 in
Free Length
1 1/2 in
Wire Diameter
0.02 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
1.7 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
0.983 in
Load @ Solid (Lbs.)
1.71 lb
Finish
Oil
Load (Lbs.)
1.71 lb
Wire Type
Round
Item
Compression Spring
End Type
Squared and Not Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.