Zoro Homepage

Compression Spring Music Wire, PK5, C02500201750S

  • Mfr # C02500201750S

  • Zoro # G601845502


product price: $15.29
/pk 5, $3.06/ea
Sold in multiples of 13 for $198.77

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.25 in
Wire Dia.
0.02 in
Large Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02500201750S
Zoro #
G601845502
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.25 in
Wire Dia.
0.02 in
Large Outside Dia.
0.25 in
Compressed Length
0.72 in
For Rod Size
21/100 in
Load @ 50% Free Length (Lbs.)
1.08 lb
Compatible Rod Size
13/64 in
Wire Diameter
0.02 in
Outside Diameter
0.25 in
Free Length
1 3/4 in
Inside Diameter
0.21 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1.2 lb/in
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Squared and Not Ground
Deflection @ Load
1.034 in
Load @ Solid (Lbs.)
1.27 lb
Finish
Plain
Load (Lbs.)
1.27 lb
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.