Zoro Homepage

Compression Spring Music Wire, PK5, C02500250410S

  • Mfr # C02500250410S

  • Zoro # G301845390


product price: $16.59
/pk 5, $3.32/ea
Sold in multiples of 12 for $199.08

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.25 in
Wire Dia.
0.025 in
Large Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02500250410S
Zoro #
G301845390
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/32 in
Outside Dia.
0.25 in
Wire Dia.
0.025 in
Large Outside Dia.
0.25 in
Compressed Length
0.19 in
Load @ 50% Free Length (Lbs.)
2.05 lb
For Rod Size
1/5 in
Inside Diameter
0.2 in
Wire Diameter
0.03 in
Compatible Rod Size
13/64 in
Free Length
13/32 in
Outside Diameter
0.25 in

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.