Zoro Homepage

Compression Spring Music Wire, PK5, C02500280810S

  • Mfr # C02500280810S

  • Zoro # G601845243


product price: $16.99
/pk 5, $3.40/ea
Sold in multiples of 12 for $203.88

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.25 in
Wire Dia.
0.028 in
Large Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02500280810S
Zoro #
G601845243
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/16 in
Outside Dia.
0.25 in
Wire Dia.
0.028 in
Large Outside Dia.
0.25 in
Compressed Length
0.41 in
Load @ 50% Free Length (Lbs.)
2.73 lb
For Rod Size
97/500 in
Wire Diameter
0.03 in
Compatible Rod Size
3/16 in
Free Length
13/16 in
Inside Diameter
0.19 in
Outside Diameter
0.25 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
6.7 lb/in
Load (Lbs.)
2.72 lb
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
2.72 lb
Item
Compression Spring
Deflection @ Load
0.404 in
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.