Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C02500350625S

  • Mfr # C02500350625S

  • Zoro # G501842144


product price: $17.19
/pk 5, $3.44/ea
Sold in multiples of 11 for $189.09

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.25 in
Wire Dia.
0.035 in
Large Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02500350625S
Zoro #
G501842144
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.25 in
Wire Dia.
0.035 in
Large Outside Dia.
0.25 in
Compressed Length
0.4 in
For Rod Size
9/50 in
Load @ 50% Free Length (Lbs.)
8.55 lb
Free Length
5/8 in
Outside Diameter
0.25 in
Wire Diameter
0.04 in
Compatible Rod Size
3/16 in
Inside Diameter
0.18 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
27.4 lb/in
Load (Lbs.)
6.17 lb
Finish
Plain
Wire Type
Round
Load @ Solid (Lbs.)
6.17 lb
End Type
Closed, Ground
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.225 in
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.