Zoro Homepage

Compression Spring Music Wire, PK5, C02810280875M

  • Mfr # C02810280875M

  • Zoro # G101845200


product price: $15.59
/pk 5, $3.12/ea
Sold in multiples of 12 for $187.08

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.281 in
Wire Dia.
0.028 in
Large Outside Dia.
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02810280875M
Zoro #
G101845200
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.281 in
Wire Dia.
0.028 in
Large Outside Dia.
0.281 in
Compressed Length
0.36 in
Load @ 50% Free Length (Lbs.)
3.06 lb
For Rod Size
9/40 in
Outside Diameter
0.28 in
Compatible Rod Size
7/32 in
Free Length
7/8 in
Wire Diameter
0.03 in
Inside Diameter
0.22 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
7 lb/in
Load @ Solid (Lbs.)
3.57 lb
Load (Lbs.)
3.57 lb
Deflection @ Load
0.511 in
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.