Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C02960320880S

  • Mfr # C02960320880S

  • Zoro # G801841816


product price: $17.79
/pk 5, $3.56/ea
Sold in multiples of 11 for $195.69

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.296 in
Wire Dia.
0.032 in
Large Outside Dia.
0.296 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02960320880S
Zoro #
G801841816
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.296 in
Wire Dia.
0.032 in
Large Outside Dia.
0.296 in
Compressed Length
0.5 in
For Rod Size
29/125 in
Load @ 50% Free Length (Lbs.)
4.76 lb
Outside Diameter
0.3 in
Wire Diameter
0.03 in
Free Length
7/8 in
Compatible Rod Size
15/64 in
Inside Diameter
0.24 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
10.8 lb/in
Wire Type
Round
End Type
Closed, Ground
Load @ Solid (Lbs.)
4.11 lb
Load (Lbs.)
4.11 lb
Deflection @ Load
0.38 in
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.