Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C03120231750S

  • Mfr # C03120231750S

  • Zoro # G601842747


product price: $16.49
/pk 5, $3.30/ea
Sold in multiples of 12 for $197.88

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.312 in
Wire Dia.
0.023 in
Large Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C03120231750S
Zoro #
G601842747
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.312 in
Wire Dia.
0.023 in
Large Outside Dia.
0.312 in
Compressed Length
0.64 in
Load @ 50% Free Length (Lbs.)
0.69 lb
For Rod Size
133/500 in
Outside Diameter
0.31 in
Compatible Rod Size
17/64 in
Wire Diameter
0.02 in
Free Length
1 3/4 in
Inside Diameter
0.26 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.8 lb/in
Item
Compression Spring
Load (Lbs.)
0.87 lb
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
1.105 in
Finish
Plain
Load @ Solid (Lbs.)
0.87 lb
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.