Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C03120301250S

  • Mfr # C03120301250S

  • Zoro # G801843025


product price: $16.49
/pk 5, $3.30/ea
Sold in multiples of 12 for $197.88

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.312 in
Wire Dia.
0.03 in
Large Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C03120301250S
Zoro #
G801843025
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.312 in
Wire Dia.
0.03 in
Large Outside Dia.
0.312 in
Compressed Length
0.55 in
For Rod Size
63/250 in
Load @ 50% Free Length (Lbs.)
2.24 lb
Outside Diameter
0.31 in
Wire Diameter
0.03 in
Free Length
1 1/4 in
Inside Diameter
0.25 in
Compatible Rod Size
1/4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.6 lb/in
Deflection @ Load
0.704 in
End Type
Closed, Ground
Finish
Plain
Wire Type
Round
Load (Lbs.)
2.52 lb
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Load @ Solid (Lbs.)
2.52 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.