Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C03750260500S

  • Mfr # C03750260500S

  • Zoro # G101842803


product price: $16.49
/pk 5, $3.30/ea
Sold in multiples of 12 for $197.88

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.375 in
Wire Dia.
0.026 in
Large Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03750260500S
Zoro #
G101842803
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.375 in
Wire Dia.
0.026 in
Large Outside Dia.
0.375 in
Compressed Length
0.17 in
For Rod Size
323/1000 in
Load @ 50% Free Length (Lbs.)
1.3 lb
Wire Diameter
0.03 in
Compatible Rod Size
21/64 in
Outside Diameter
0.38 in
Free Length
1/2 in
Inside Diameter
0.33 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
5.2 lb/in
Load (Lbs.)
1.71 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
1.71 lb
Deflection @ Load
0.33 in
Finish
Plain
Wire Type
Round
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.