Zoro Homepage

Compression Spring Music Wire, PK5, C03750302000S

  • Mfr # C03750302000S

  • Zoro # G701843156


product price: $16.49
/pk 5, $3.30/ea
Sold in multiples of 12 for $197.88

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.375 in
Wire Dia.
0.03 in
Large Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03750302000S
Zoro #
G701843156
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.375 in
Wire Dia.
0.03 in
Large Outside Dia.
0.375 in
Compressed Length
0.71 in
For Rod Size
63/200 in
Load @ 50% Free Length (Lbs.)
1.67 lb
Free Length
2 in
Wire Diameter
0.03 in
Inside Diameter
0.32 in
Compatible Rod Size
5/16 in
Outside Diameter
0.38 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1.7 lb/in
Wire Type
Round
Deflection @ Load
1.287 in
Item
Compression Spring
Load (Lbs.)
2.14 lb
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
2.14 lb
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.