Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C05400410875S

  • Mfr # C05400410875S

  • Zoro # G701844412


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.54 in
Wire Dia.
0.041 in
Large Outside Dia.
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05400410875S
Zoro #
G701844412
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.54 in
Wire Dia.
0.041 in
Large Outside Dia.
0.54 in
Compressed Length
0.38 in
Load @ 50% Free Length (Lbs.)
4.08 lb
For Rod Size
229/500 in
Free Length
7/8 in
Compatible Rod Size
29/64 in
Wire Diameter
0.04 in
Inside Diameter
0.46 in
Outside Diameter
0.54 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
9.3 lb/in
Item
Compression Spring
Finish
Plain
End Type
Closed, Ground
Wire Type
Round
Load (Lbs.)
4.65 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
4.65 lb
Deflection @ Load
0.499 in
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.