Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C05400411750S

  • Mfr # C05400411750S

  • Zoro # G401844514


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.54 in
Wire Dia.
0.041 in
Large Outside Dia.
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05400411750S
Zoro #
G401844514
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.54 in
Wire Dia.
0.041 in
Large Outside Dia.
0.54 in
Compressed Length
0.7 in
Load @ 50% Free Length (Lbs.)
3.86 lb
For Rod Size
229/500 in
Inside Diameter
0.46 in
Compatible Rod Size
29/64 in
Free Length
1 3/4 in
Wire Diameter
0.04 in
Outside Diameter
0.54 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
4.4 lb/in
Load @ Solid (Lbs.)
4.65 lb
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Deflection @ Load
1.054 in
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Load (Lbs.)
4.65 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.