Zoro Homepage

Compression Spring Music Wire, PK5, C05400540625M

  • Mfr # C05400540625M

  • Zoro # G201843298


product price: $15.99
/pk 5, $3.20/ea
Sold in multiples of 12 for $191.88

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.54 in
Wire Dia.
0.054 in
Large Outside Dia.
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05400540625M
Zoro #
G201843298
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.54 in
Wire Dia.
0.054 in
Large Outside Dia.
0.54 in
Compressed Length
0.32 in
Load @ 50% Free Length (Lbs.)
13.56 lb
For Rod Size
54/125 in
Inside Diameter
0.43 in
Free Length
5/8 in
Outside Diameter
0.54 in
Compatible Rod Size
7/16 in
Wire Diameter
0.05 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
43.4 lb/in
Load @ Solid (Lbs.)
13.19 lb
Finish
Oil
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
0.304 in
Load (Lbs.)
13.19 lb
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.