Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C05400542000M

  • Mfr # C05400542000M

  • Zoro # G301843365


product price: $15.99
/pk 5, $3.20/ea
Sold in multiples of 12 for $191.88

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.54 in
Wire Dia.
0.054 in
Large Outside Dia.
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C05400542000M
Zoro #
G301843365
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.54 in
Wire Dia.
0.054 in
Large Outside Dia.
0.54 in
Compressed Length
0.89 in
For Rod Size
54/125 in
Load @ 50% Free Length (Lbs.)
11.9 lb
Outside Diameter
0.54 in
Wire Diameter
0.05 in
Compatible Rod Size
7/16 in
Free Length
2 in
Inside Diameter
0.43 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
11.9 lb/in
Finish
Oil
Wire Type
Round
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
13.19 lb
Deflection @ Load
1.108 in
Item
Compression Spring
Load (Lbs.)
13.19 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.