Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C05400671000S

  • Mfr # C05400671000S

  • Zoro # G401844811


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.54 in
Wire Dia.
0.067 in
Large Outside Dia.
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05400671000S
Zoro #
G401844811
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.54 in
Wire Dia.
0.067 in
Large Outside Dia.
0.54 in
Compressed Length
0.62 in
Load @ 50% Free Length (Lbs.)
23.95 lb
For Rod Size
203/500 in
Free Length
1 in
Inside Diameter
0.41 in
Wire Diameter
0.07 in
Outside Diameter
0.54 in
Compatible Rod Size
13/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
47.9 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.379 in
Wire Type
Round
Load @ Solid (Lbs.)
18.14 lb
End Type
Closed, Ground
Load (Lbs.)
18.14 lb
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.