Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C05630542000M

  • Mfr # C05630542000M

  • Zoro # G701843637


product price: $15.99
/pk 5, $3.20/ea
Sold in multiples of 12 for $191.88

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.563 in
Wire Dia.
0.054 in
Large Outside Dia.
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C05630542000M
Zoro #
G701843637
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.563 in
Wire Dia.
0.054 in
Large Outside Dia.
0.563 in
Compressed Length
0.88 in
Load @ 50% Free Length (Lbs.)
8.79 lb
For Rod Size
91/200 in
Compatible Rod Size
29/64 in
Outside Diameter
0.56 in
Wire Diameter
0.05 in
Inside Diameter
0.45 in
Free Length
2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
8.8 lb/in
Load @ Solid (Lbs.)
9.88 lb
Item
Compression Spring
Load (Lbs.)
9.88 lb
Wire Type
Round
Deflection @ Load
1.124 in
Finish
Oil
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.