Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C05630922750S

  • Mfr # C05630922750S

  • Zoro # G701844825


product price: $19.29
/pk 5, $3.86/ea
Sold in multiples of 10 for $192.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.563 in
Wire Dia.
0.092 in
Large Outside Dia.
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05630922750S
Zoro #
G701844825
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.563 in
Wire Dia.
0.092 in
Large Outside Dia.
0.563 in
Compressed Length
1.96 in
For Rod Size
379/1000 in
Load @ 50% Free Length (Lbs.)
71.59 lb
Wire Diameter
0.09 in
Outside Diameter
0.56 in
Free Length
2 3/4 in
Inside Diameter
0.38 in
Compatible Rod Size
3/8 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
52.1 lb/in
Load (Lbs.)
40.96 lb
Finish
Plain
Load @ Solid (Lbs.)
40.96 lb
End Type
Closed, Ground
Deflection @ Load
0.787 in
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.