Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C06600551000M

  • Mfr # C06600551000M

  • Zoro # G101844470


product price: $16.29
/pk 5, $3.26/ea
Sold in multiples of 12 for $195.48

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.66 in
Wire Dia.
0.055 in
Large Outside Dia.
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C06600551000M
Zoro #
G101844470
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.66 in
Wire Dia.
0.055 in
Large Outside Dia.
0.66 in
Compressed Length
0.45 in
For Rod Size
11/20 in
Load @ 50% Free Length (Lbs.)
10.4 lb
Inside Diameter
0.55 in
Outside Diameter
0.66 in
Compatible Rod Size
35/64 in
Free Length
1 in
Wire Diameter
0.06 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
20.8 lb/in
Finish
Oil
Load (Lbs.)
11.47 lb
Load @ Solid (Lbs.)
11.47 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Deflection @ Load
0.551 in
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.