Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C06600551750S

  • Mfr # C06600551750S

  • Zoro # G801845043


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.66 in
Wire Dia.
0.055 in
Large Outside Dia.
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06600551750S
Zoro #
G801845043
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.66 in
Wire Dia.
0.055 in
Large Outside Dia.
0.66 in
Compressed Length
0.82 in
Load @ 50% Free Length (Lbs.)
8.24 lb
For Rod Size
11/20 in
Inside Diameter
0.55 in
Outside Diameter
0.66 in
Compatible Rod Size
35/64 in
Free Length
1 3/4 in
Wire Diameter
0.06 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
9.4 lb/in
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Load @ Solid (Lbs.)
8.72 lb
Deflection @ Load
0.926 in
Item
Compression Spring
Load (Lbs.)
8.72 lb
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.