Zoro Homepage

Compression Spring Music Wire, PK5, C06600553000S

  • Mfr # C06600553000S

  • Zoro # G801845036


product price: $18.89
/pk 5, $3.78/ea
Sold in multiples of 10 for $188.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.66 in
Wire Dia.
0.055 in
Large Outside Dia.
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06600553000S
Zoro #
G801845036
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.66 in
Wire Dia.
0.055 in
Large Outside Dia.
0.66 in
Compressed Length
1.36 in
Load @ 50% Free Length (Lbs.)
8 lb
For Rod Size
11/20 in
Free Length
3 in
Compatible Rod Size
35/64 in
Wire Diameter
0.06 in
Inside Diameter
0.55 in
Outside Diameter
0.66 in

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.