Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C06600630875S

  • Mfr # C06600630875S

  • Zoro # G201845049


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.66 in
Wire Dia.
0.063 in
Large Outside Dia.
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C06600630875S
Zoro #
G201845049
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.66 in
Wire Dia.
0.063 in
Large Outside Dia.
0.66 in
Compressed Length
0.46 in
For Rod Size
267/500 in
Load @ 50% Free Length (Lbs.)
13.52 lb
Compatible Rod Size
17/32 in
Free Length
7/8 in
Wire Diameter
0.06 in
Outside Diameter
0.66 in
Inside Diameter
0.53 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
30.9 lb/in
Load (Lbs.)
12.69 lb
Load @ Solid (Lbs.)
12.69 lb
Deflection @ Load
0.411 in
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.