Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C06600632500S

  • Mfr # C06600632500S

  • Zoro # G901845066


product price: $18.79
/pk 5, $3.76/ea
Sold in multiples of 10 for $187.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.66 in
Wire Dia.
0.063 in
Large Outside Dia.
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06600632500S
Zoro #
G901845066
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.66 in
Wire Dia.
0.063 in
Large Outside Dia.
0.66 in
Compressed Length
1.2 in
For Rod Size
267/500 in
Load @ 50% Free Length (Lbs.)
12.18 lb
Inside Diameter
0.53 in
Free Length
2 1/2 in
Outside Diameter
0.66 in
Compatible Rod Size
17/32 in
Wire Diameter
0.06 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
9.7 lb/in
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
12.69 lb
Load @ Solid (Lbs.)
12.69 lb
Finish
Plain
Deflection @ Load
1.303 in
Item
Compression Spring
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.