Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C06600670625M

  • Mfr # C06600670625M

  • Zoro # G401844248


product price: $15.99
/pk 5, $3.20/ea
Sold in multiples of 12 for $191.88

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.66 in
Wire Dia.
0.067 in
Large Outside Dia.
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C06600670625M
Zoro #
G401844248
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.66 in
Wire Dia.
0.067 in
Large Outside Dia.
0.66 in
Compressed Length
0.34 in
For Rod Size
263/500 in
Load @ 50% Free Length (Lbs.)
22.09 lb
Free Length
5/8 in
Outside Diameter
0.66 in
Compatible Rod Size
17/32 in
Wire Diameter
0.07 in
Inside Diameter
0.53 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
70.7 lb/in
Item
Compression Spring
Load @ Solid (Lbs.)
19.85 lb
Wire Type
Round
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
0.281 in
End Type
Closed, Ground
Load (Lbs.)
19.85 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.