Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C06881052250S

  • Mfr # C06881052250S

  • Zoro # G501845312


product price: $22.85
/pk 5, $4.57/ea
Sold in multiples of 10 for $228.50

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06881052250S
Zoro #
G501845312
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
Compressed Length
1.61 in
Load @ 50% Free Length (Lbs.)
85.3 lb
For Rod Size
239/500 in
Compatible Rod Size
31/64 in
Outside Diameter
0.69 in
Inside Diameter
0.48 in
Wire Diameter
0.11 in
Free Length
2 1/4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
75.8 lb/in
Load @ Solid (Lbs.)
48.65 lb
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Finish
Plain
Load (Lbs.)
48.65 lb
Item
Compression Spring
Deflection @ Load
0.642 in
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.