Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C06881054000M

  • Mfr # C06881054000M

  • Zoro # G701844801


product price: $18.79
/pk 5, $3.76/ea
Sold in multiples of 10 for $187.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06881054000M
Zoro #
G701844801
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
Compressed Length
2.66 in
For Rod Size
239/500 in
Load @ 50% Free Length (Lbs.)
97.98 lb
Compatible Rod Size
31/64 in
Outside Diameter
0.69 in
Wire Diameter
0.11 in
Inside Diameter
0.48 in
Free Length
4 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
49 lb/in
Deflection @ Load
1.341 in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Load @ Solid (Lbs.)
65.67 lb
Finish
Oil
Wire Type
Round
Load (Lbs.)
65.67 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.