Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08131352000M

  • Mfr # C08131352000M

  • Zoro # G201844783


product price: $18.49
/pk 5, $3.70/ea
Sold in multiples of 10 for $184.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.813 in
Wire Dia.
0.135 in
Large Outside Dia.
0.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C08131352000M
Zoro #
G201844783
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.813 in
Wire Dia.
0.135 in
Large Outside Dia.
0.813 in
Compressed Length
1.5 in
For Rod Size
543/1000 in
Load @ 50% Free Length (Lbs.)
224.97 lb
Compatible Rod Size
35/64 in
Outside Diameter
0.81 in
Free Length
2 in
Wire Diameter
0.14 in
Inside Diameter
0.54 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
225 lb/in
End Type
Closed, Ground
Finish
Oil
Load (Lbs.)
111.95 lb
Load @ Solid (Lbs.)
111.95 lb
Wire Type
Round
Deflection @ Load
0.498 in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.