Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08131353500M

  • Mfr # C08131353500M

  • Zoro # G101844760


product price: $18.89
/pk 5, $3.78/ea
Sold in multiples of 10 for $188.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.813 in
Wire Dia.
0.135 in
Large Outside Dia.
0.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08131353500M
Zoro #
G101844760
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.813 in
Wire Dia.
0.135 in
Large Outside Dia.
0.813 in
Compressed Length
2.57 in
Load @ 50% Free Length (Lbs.)
210.88 lb
For Rod Size
543/1000 in
Outside Diameter
0.81 in
Wire Diameter
0.14 in
Compatible Rod Size
35/64 in
Inside Diameter
0.54 in
Free Length
3 1/2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
120.5 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
End Type
Closed, Ground
Load @ Solid (Lbs.)
111.95 lb
Load (Lbs.)
111.95 lb
Deflection @ Load
0.929 in
Finish
Oil
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.