Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08450504000S

  • Mfr # C08450504000S

  • Zoro # G801841984


product price: $19.89
/pk 5, $3.98/ea
Sold in multiples of 10 for $198.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.845 in
Wire Dia.
0.05 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08450504000S
Zoro #
G801841984
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.845 in
Wire Dia.
0.05 in
Large Outside Dia.
0.845 in
Compressed Length
1.13 in
For Rod Size
149/200 in
Load @ 50% Free Length (Lbs.)
3.67 lb
Wire Diameter
0.05 in
Inside Diameter
0.75 in
Free Length
4 in
Compatible Rod Size
3/4 in
Outside Diameter
0.85 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1.8 lb/in
Deflection @ Load
2.872 in
Load (Lbs.)
5.26 lb
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Closed, Ground
Finish
Plain
Wire Type
Round
Item
Compression Spring
Load @ Solid (Lbs.)
5.26 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.