Zoro Homepage

Compression Spring Music Wire, PK5, C08450673000M

  • Mfr # C08450673000M

  • Zoro # G101844838


product price: $16.49
/pk 5, $3.30/ea
Sold in multiples of 12 for $197.88

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.845 in
Wire Dia.
0.067 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08450673000M
Zoro #
G101844838
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.845 in
Wire Dia.
0.067 in
Large Outside Dia.
0.845 in
Compressed Length
1.04 in
Load @ 50% Free Length (Lbs.)
11.01 lb
For Rod Size
711/1000 in
Free Length
3 in
Inside Diameter
0.72 in
Wire Diameter
0.07 in
Compatible Rod Size
23/32 in
Outside Diameter
0.85 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
7.3 lb/in
Item
Compression Spring
Load (Lbs.)
14.38 lb
End Type
Closed, Ground
Finish
Oil
Deflection @ Load
1.959 in
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
14.38 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.