Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08450801500S

  • Mfr # C08450801500S

  • Zoro # G901842256


product price: $18.69
/pk 5, $3.74/ea
Sold in multiples of 10 for $186.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.845 in
Wire Dia.
0.08 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08450801500S
Zoro #
G901842256
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.845 in
Wire Dia.
0.08 in
Large Outside Dia.
0.845 in
Compressed Length
0.75 in
For Rod Size
137/200 in
Load @ 50% Free Length (Lbs.)
19.37 lb
Compatible Rod Size
11/16 in
Free Length
1 1/2 in
Wire Diameter
0.08 in
Inside Diameter
0.69 in
Outside Diameter
0.85 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
25.8 lb/in
Wire Type
Round
Deflection @ Load
0.749 in
Load @ Solid (Lbs.)
19.34 lb
End Type
Closed, Ground
Load (Lbs.)
19.34 lb
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.