Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08750921000S

  • Mfr # C08750921000S

  • Zoro # G201842086


product price: $18.55
/pk 5, $3.71/ea
Sold in multiples of 10 for $185.50

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.875 in
Wire Dia.
0.092 in
Large Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08750921000S
Zoro #
G201842086
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.875 in
Wire Dia.
0.092 in
Large Outside Dia.
0.875 in
Compressed Length
0.55 in
Load @ 50% Free Length (Lbs.)
30.13 lb
For Rod Size
691/1000 in
Inside Diameter
0.7 in
Compatible Rod Size
45/64 in
Outside Diameter
0.88 in
Free Length
1 in
Wire Diameter
0.09 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
60.3 lb/in
Item
Compression Spring
Deflection @ Load
0.454 in
Load @ Solid (Lbs.)
27.37 lb
Load (Lbs.)
27.37 lb
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
End Type
Closed, Ground
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.