Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08750922750S

  • Mfr # C08750922750S

  • Zoro # G801842318


product price: $19.49
/pk 5, $3.90/ea
Sold in multiples of 10 for $194.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.875 in
Wire Dia.
0.092 in
Large Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08750922750S
Zoro #
G801842318
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.875 in
Wire Dia.
0.092 in
Large Outside Dia.
0.875 in
Compressed Length
1.32 in
For Rod Size
691/1000 in
Load @ 50% Free Length (Lbs.)
26.34 lb
Free Length
2 3/4 in
Wire Diameter
0.09 in
Inside Diameter
0.7 in
Outside Diameter
0.88 in
Compatible Rod Size
45/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
19.2 lb/in
Finish
Plain
Item
Compression Spring
Load (Lbs.)
27.37 lb
Load @ Solid (Lbs.)
27.37 lb
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
1.429 in
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.