Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08751482500M

  • Mfr # C08751482500M

  • Zoro # G301845468


product price: $18.59
/pk 5, $3.72/ea
Sold in multiples of 10 for $185.90

Key Features

Type
Precision
Material
Spring Wire
Overall Length
2 1/2 in
Outside Dia.
0.875 in
Wire Dia.
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08751482500M
Zoro #
G301845468
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.875 in
Wire Dia.
0.148 in
Large Outside Dia.
0.875 in
Compressed Length
1.83 in
Load @ 50% Free Length (Lbs.)
249.3 lb
For Rod Size
579/1000 in
Compatible Rod Size
37/64 in
Inside Diameter
0.58 in
Free Length
2 1/2 in
Wire Diameter
0.15 in
Outside Diameter
0.88 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
199.4 lb/in
Finish
Oil
Wire Type
Round
Deflection @ Load
0.675 in
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Load (Lbs.)
134.55 lb
Item
Compression Spring
Load @ Solid (Lbs.)
134.55 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.