Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C09061051000S

  • Mfr # C09061051000S

  • Zoro # G801841861


product price: $18.89
/pk 5, $3.78/ea
Sold in multiples of 10 for $188.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09061051000S
Zoro #
G801841861
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
Compressed Length
0.63 in
For Rod Size
87/125 in
Load @ 50% Free Length (Lbs.)
50.59 lb
Free Length
1 in
Compatible Rod Size
45/64 in
Wire Diameter
0.11 in
Outside Diameter
0.91 in
Inside Diameter
0.7 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
101.2 lb/in
Load @ Solid (Lbs.)
37.84 lb
Finish
Plain
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.374 in
End Type
Closed, Ground
Load (Lbs.)
37.84 lb
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.