Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C09061051750S

  • Mfr # C09061051750S

  • Zoro # G401841698


product price: $19.59
/pk 5, $3.92/ea
Sold in multiples of 10 for $195.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09061051750S
Zoro #
G401841698
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
Compressed Length
1.02 in
For Rod Size
87/125 in
Load @ 50% Free Length (Lbs.)
45.42 lb
Free Length
1 3/4 in
Compatible Rod Size
45/64 in
Outside Diameter
0.91 in
Inside Diameter
0.7 in
Wire Diameter
0.11 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
51.9 lb/in
Finish
Plain
Deflection @ Load
0.729 in
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Load @ Solid (Lbs.)
37.84 lb
Wire Type
Round
Load (Lbs.)
37.84 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.