Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C09380802000M

  • Mfr # C09380802000M

  • Zoro # G101845286


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09380802000M
Zoro #
G101845286
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
Compressed Length
1.02 in
For Rod Size
389/500 in
Load @ 50% Free Length (Lbs.)
23.7 lb
Inside Diameter
0.78 in
Wire Diameter
0.08 in
Compatible Rod Size
25/32 in
Outside Diameter
0.94 in
Free Length
2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
23.7 lb/in
Wire Type
Round
Item
Compression Spring
Deflection @ Load
0.982 in
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
23.26 lb
End Type
Closed, Ground
Load (Lbs.)
23.26 lb
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.