Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C09380802250M

  • Mfr # C09380802250M

  • Zoro # G401845290


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09380802250M
Zoro #
G401845290
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
Compressed Length
1.14 in
For Rod Size
389/500 in
Load @ 50% Free Length (Lbs.)
23.47 lb
Inside Diameter
0.78 in
Free Length
2 1/4 in
Wire Diameter
0.08 in
Compatible Rod Size
25/32 in
Outside Diameter
0.94 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
20.9 lb/in
Deflection @ Load
1.115 in
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
23.26 lb
Item
Compression Spring
Wire Type
Round
End Type
Closed, Ground
Load (Lbs.)
23.26 lb
Finish
Oil
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.