Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C09380802500M

  • Mfr # C09380802500M

  • Zoro # G501845411


product price: $19.29
/pk 5, $3.86/ea
Sold in multiples of 11 for $212.19

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09380802500M
Zoro #
G501845411
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
Compressed Length
1.25 in
Load @ 50% Free Length (Lbs.)
23.3 lb
For Rod Size
389/500 in
Free Length
2 1/2 in
Compatible Rod Size
25/32 in
Wire Diameter
0.08 in
Inside Diameter
0.78 in
Outside Diameter
0.94 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
18.6 lb/in
Load @ Solid (Lbs.)
23.26 lb
Item
Compression Spring
Deflection @ Load
1.248 in
Wire Type
Round
Finish
Oil
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
23.26 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.