Zoro Homepage

Compression Spring Music Wire, PK5, C09380802500S

  • Mfr # C09380802500S

  • Zoro # G201842895


product price: $19.15
/pk 5, $3.83/ea
Sold in multiples of 10 for $191.50

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09380802500S
Zoro #
G201842895
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.938 in
Wire Dia.
0.08 in
Large Outside Dia.
0.938 in
Compressed Length
1.37 in
For Rod Size
389/500 in
Load @ 50% Free Length (Lbs.)
19.41 lb
Compatible Rod Size
25/32 in
Outside Diameter
0.94 in
Inside Diameter
0.78 in
Wire Diameter
0.08 in
Free Length
2 1/2 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
15.5 lb/in
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Load @ Solid (Lbs.)
17.51 lb
Load (Lbs.)
17.51 lb
End Type
Closed, Ground
Deflection @ Load
1.128 in
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.